Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642385

MPN #: 401025

Extech 401025 Foot Candle/Lux Light Meter, Battery, 1.2"W

Product Description
Extech 401025 Foot Candle/Lux Light Meter, Battery, 1.2"W

Foot candle/lux meter measures light level to 5000FC (foot candles) and 50,000 lux with a 5% accuracy using a precision photo diode and color correction filter. It features fast/slow response time and an analog output (1mV per count) for capturing readings to a recorder.

Complete with:
  • 9v battery
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.2 in
Depth2.8 in
Height6.4 in
Weight8

Product Details

Power SourceBattery
DescriptionFoot Candle/Lux Light Meter
Manufacturers Part Number401025
Case IncludedNo
BrandExtech