Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076525

MPN #: R8100SD

Reed Instruments Data Logging Light Meter with 100,000 Lux

Product Description
The R8100SD has a wide measurement range up to 100,000 Lux (10,000 Foot-candles) and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • Measures ambient light levels in Foot-candles or Lux
  • Photo diode and colour correction filters meet C.I.E. spectrum specifications
  • Contact temperature measurement with a type J/K thermocouple option
  • Temperature is measured in °C or °F
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Easy-to-read backlit LCD display
  • Data hold and Min/Max functions
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off

Package Contents:
  • Lux: 2,000, 20,000, 100,000
  • Fc: 200, 2,000, 10,000
  • Type K Temperature: -148.0 to 2372.0°F (-100.0 to 1300°C)
  • Type J Temperature: -148.0 to 2192.0°F (-100.0 to 1200°C)

Package Contents:
  • Lux: ±(4% + 2 Lux)
  • Fc: <2,000: ±(4% rdg.+ 2 Fc) 2,000-10,000: ±(4% rdg.+ 20 Fc)
  • Temp: >-58°F (-50°C) ±(0.4% + 1°F (0.5°C)) <-58°F (-50°C) ±(0.4% + 1.8°F (1°C))

Package Contents:
  • Data Logging Light Meter
  • Detachable Light Sensor
  • Sensor Cover
  • Soft Carrying Case
  • Batteries


PRICE
$225.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width2-11/16 in
Height1-29/32 in
Weight1

Product Details

Battery TypeAA
TypeLight Meter
ColorBlue
Number of Batteries6
DescriptionData Logging Light Meter
Package Quantity1
Manufacturers Part NumberR8100SD
BatteriesAA (x6)
BrandREED Instruments

Compliance & Certifications

CertificationsCE