Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642245

MPN #: 407732-KIT-NIST

Extech 407732-KIT-NIST Low/High Range Sound Level Meter Kit, Plastic, 9V battery, NIST Certified

Product Description
Extech 407732-KIT-NIST Low/High Range Sound Level Meter Kit, Plastic, 9V battery, NIST Certified

Type 2 Sound Level Meter Kit meets ANSI and IEC 651 Type 2 standards. Ideal for noise surveys in the workplace, installing fire alarms and speaker systems and enforcing noise ordnances. Measures from 35 to 130dB in two ranges with an accuracy of ±1.5dB. Data hold and Max hold functions. Backlit display allows use in dimly lit areas.

Kit Includes:
  • 407732 sound meter
  • 407744 94dB Sound Calibrator
  • Microphone wind screen
  • 3 x 9V batteries
  • NIST Cert
  • Hard carrying case
PRICE
$899.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.1 in
Depth1.25 in
Height8.199999 in
Weight8

Product Details

Power Source9V Battery
Display FormatDigital
DescriptionLow/High Range Sound Level Meter Kit
Manufacturers Part Number407732-KIT-NIST
Case IncludedNo
Case MaterialPlastic
Response TimeFast Or Slow
BrandExtech