Kit Includes:
- 407732 sound meter
- 407744 94dB Sound Calibrator
- Microphone wind screen
- 3 x 9V batteries
- Hard carrying case
Weights & Dimensions
| Width | 8-1/5 in |
| Height | 8-3/16 in |
| Weight | 8 oz |
| Assembled Depth | 1.25 in |
| Assembled Width | 2.1 in |
Product Details
| Battery Type | 9 V |
| Response Time | Fast Or Slow |
| Power Source | 9V Battery |
| Number of Batteries | 3 |
| Display Format | Digital |
| Description | Low/High Range Sound Level Meter Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | 407732-KIT |
| Batteries | 9V (x3) |
| Case Material | Plastic |
| Case Included | No |
| Brand | Extech |