Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642209

MPN #: 445702

Extech 445702 Hygro-Thermometer Clock, White, Wall Mount, AAA Battery

Product Description
Combines three displays for time, temperature and humidity. Attractive indicator is ideal for desktop or wall mounting applications. Provides max/min readings for temperature and humidity. Measuring ranges include: temperature from 14 to 140°F (-10 to 60°C) and humidity from 10 to 99% RH. Clock function automatically displays 12 hour time with AM/PM indication when in °F mode and displays in 24 hour time when in °C mode. Memory with reset function stores minimum and maximum measurements.

Includes:
  • Built-in tilt stand
  • Wall mounting bracket
  • AAA battery
PRICE
$59.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13/16 in
Height13/16 in

Product Details

Battery TypeAAA
Package Includes445702, Wall Mount, Aja Battery
Package Quantity1
DescriptionHygro-Thermometer Clock
ColorWhite
Manufacturers Part Number445702
BatteriesAAA
BrandExtech
Connector/Terminal ConfigurationNone

Warranty

Warranty1 yr