Vikan 40103 2" Stainless Steel Handle Mounted Scraper,Blue
Write a Review
|
Questions & Answers (0)
Product Description
This scraper from Vikan can be mounted on any Vikan handle, greatly extending the user's reach.These scrapers are good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese. They are also ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits because they enable the user to exert more mechanical force.
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-31/32 in |
| Depth | 8-5/64 in |
| Height | 2 in |
| Weight | 0.2 lbs |
| Blade Width | 2 in |
Product Details
| Temperature Range | 392 °F |
| Material | Polypropylene/Stainless Steel |
| Description | 2" Stainless Steel Handle Mounted Scraper |
| Color | Blue |
| Manufacturers Part Number | 40103 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |