OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 1" ID x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, with a 1-inch diameter and extending 10 feet in length, offers a reliable solution for fuel transfer. Engineered with RMA Oil Shield synthetic yarn, it's ideal for use with 110-volt "Electric" pumps, ensuring safety and efficiency. This hose is 2X Kink Resistant and maintains flexibility down to -30°F, making it suitable for challenging conditions. Its construction includes an oil-resistant tube and cover, synthetic yarn reinforcement, and an integrated static wire for a worry-free experience. Choose the Oilshield® for a dependable and user-friendly fuel transfer solution.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | OSFHONE10 |
| PSI | 100 psi |
| Brand | OilShield |