Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1886308

MPN #: T9554016R

3M™ 4016 Double Sided Foam Tape 1" x 5 Yds. 1/16" Thick Natural

Product Description
3M™ 4016 Double Sided Foam Tape 1" x 5 Yds. 1/16" Thick Natural - 1 Roll

Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact.

  • Premium grade
  • 1/16" open cell polyurethane foam with firm acrylic adhesive
  • Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment
  • Acrylic adhesive features high bond strength and high temperature and solvent resistance
  • Conformable foam with high sheer strength
  • Ideal temperature range is 70° - 100° F


PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
70.95
Buy 3 units - 5 units
67.95Save $3.00 (4%)
Buy 6+ units
64.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness1/16 in
Tensile Strength140 lb/in

Product Details

TypeDouble Sided Foam Tape
ColorNatural
Application Temperature Range70° - 100° F °F
RecyclableNo
MaterialPolyurethane Foam, Kraft Paper Liner
Package Quantity1
Percent Elongation1
GradePremium
Brand3M