Reliable 4020SW - Direct Drive Walking Foot Sewing Machine
Write a Review
|
Questions & Answers (0)
Product Description
If you are looking for a tough, well-engineered, and well-made compound feed walking foot machine that won't break the bank, we present the 4020SW. All the good things you need to get the job done including a large capacity hook, upgraded thread tension assembly, 12mm foot lift, and a Direct Drive servomotor.
Direct Drive offers the best user experience. From index stitching to programmable needle positioner to digital speed control, the 4020SW is the Walking Foot Sewing machine you have been waiting for. Ideal for sewing medium to heavyweight leather, upholstery, canvas, and synthetics.
PRICE
$1,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 42 in |
| Weight | 190 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 1 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |