Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278007

MPN #: 3200SN

Reliable 3200SN - Single Needle Needle Feed Sewing Machine

Product Description
When sewing multiple ply's of fabric together, or for top stitching; if the fabric is slippery, or if puckering is an issue, the 3200SN is the right machine for the job. It is suitable for sewing from light to medium weight fabric.

There are many single needle machines to choose from. The 3200SN offers the whole package. Low noise and vibration design, outstanding build quality and reliability and the industries #1 DC servomotor.

Features
  • 5,000-RPM high-speed operation
  • Automatic lubrication with pump
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




PRICE
$1,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width7 in
Height9-1/2 in
Weight180 lbs

Product Details

StyleLockstitch, Needle Feed
TypeHome/Pro Machine
IncludesStand
Number of Needles1
ColorWhite
Manufacturers Part Number3200SN
BrandReliable

Warranty

Warranty1 Year Limited