Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277999

MPN #: 5400SW

Reliable 5400SW - 18" Long Arm Walking Foot Sewing Machine

Product Description
For medium to heavy weight fabric that requires a longer bed plate (18") we recommend the 5400SW with top and bottom feed a high-pressure foot lift and a longer stitch length.

For sewing leather, upholstery, canvas, and synthetics, the 5400SW with safety clutch, drop in bobbin and automatic oiling offers the whole package. Low noise and vibration design, outstanding build quality and reliability and the industries #1 DC servomotor.

Features
  • 1,800-RPM operation
  • Large capacity hook
  • 16 mm foot lift (knee)
  • Single row feed dog
  • Instruction / parts manual included
  • Tool kit, drawer, thread stand included
  • Individually tested and sewn-off before shipping




PRICE
$4,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width7 in
Height10-1/2 in
Weight325 lbs

Product Details

Style18" Long Arm, Walking Foot
TypeHome/Pro Machine
IncludesStand, LED light
Number of Needles1
ColorWhite
Manufacturers Part Number5400SW
BrandReliable

Warranty

Warranty1 Year Limited