Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277981

MPN #: 5000FS

Reliable 5000FS - 5" Straight Knife Cutting Machine

Product Description
The perfect choice for cutting jobs that require a straight knife, but where the height of the lay is less then 5". The 5000FS has a lower profile, and a lower center of gravity, making it easier to use than a larger machine, and safer.

For larger cuts, where both straight and curved cuts are required, the 5000FS offers an easy to use machine that is perfect for the novice or expert cutter.

Features
  • Lightweight die-cast housing
  • Powerful 1" cutting stroke
  • Oil level indicator
  • Sharpening bands - medium grit
  • Weight: 20 Lb
  • Individually tested before shipping




PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width6-1/4 in
Height15-3/4 in
Weight20.5 lbs
Blade Size5 in

Product Details

TypeStraight Knife
Voltage120 V
ColorYellow
Manufacturers Part Number5000FS
BrandReliable

Warranty

Warranty1 Year Limited