Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641795

MPN #: 407510

Extech 407510 Heavy Duty Dissolved Oxygen Meter W/PC Interface, Wide-Band Sensor

Product Description
Extech 407510 Heavy Duty Dissolved Oxygen Meter W/PC Interface, Wide-Band Sensor

Dissolved oxygen meter features dual display of oxygen concentration and temperature with RS-232 PC interface for data acquisition and datalogging applications. Measures dissolved oxygen from 0 to 20.0 mg/L and 0 to 100.0% oxygen plus temperature from 32 to 122°F (0 to 50°C).

Complete with:
  • 0.8 In. (20 mm) diameter probe on 13 ft. (4 m) cable
  • 5 membranes
  • Rubber holster
  • 9v battery
  • Hard case
PRICE
$619.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number407510
Package Includes407510, Probe, 5X Membranes, Holster, 9V Battery, Case
DescriptionHeavy Duty Dissolved Oxygen Meter W/Pc Interface
BrandExtech
Sensor TypeWide-Band