Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB2081691

MPN #: SDL900

Extech SDL900 AC/DC Magnetic Meter/Datalogger

Product Description
Extech SDL900 AC/DC Magnetic Meter/Datalogger

Extech's SDL900 measures and datalogs both AC and DC Magnetic Field in Gauss and mT (milli Tesla) with a uniaxial Hall effect sensor and built-in ATC. Internal memory stores up to 99 readings, while SD memory card (included) allows continuous datalogging and readings can easily be exported to an Excel® format for further analysis.

Features:
  • Utilizes Hall effect sensor with ATC (Automatic Temperature Compensation)
  • Adjustable data sampling rate: 1 to 3600 seconds
  • Memory stores 99 readings manually
  • Datalogging feature records readings with date and time stamp on an SD card (included) in Excel® format
  • N pole/S pole indicator
  • Zero button for DC measurement
  • Data Hold and Min/Max
  • Auto power off with disable
  • RS-232 interface with optional software
  • Complete with uniaxial magnetic probe sensor with protective cover, SD memory card, Universal AC adaptor with multi-plugs (US, EU, UK, AUS), 6 AA batteries, and hard carrying case
PRICE
$869.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Width2-7/8 in
Height1-7/8 in
Weight0.6

Product Details

Temperature RangeDC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G
DescriptionAC/DC Magnetic Meter/Datalogger
ColorOrange/Green
Manufacturers Part NumberSDL900
BrandExtech