Extech SDL400 Light Meter/Datalogger, Battery, 1.9"W
Write a Review
|
Questions & Answers (0)
Product Description
Extech SDL400 Light Meter/Datalogger, Battery, 1.9"W
The SDL400 is a light meter/datalogger that records data on an SD card in excel®format for easy transfer to a PC for analysis.
The SDL400 is a light meter/datalogger that records data on an SD card in excel®format for easy transfer to a PC for analysis.
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.9 in |
| Depth | 2.9 in |
| Height | 7.2 in |
| Weight | 0.1 |
Product Details
| Rechargeable | No |
| Power Source | Battery |
| Description | Light Meter/Datalogger |
| Manufacturers Part Number | SDL400 |
| Data Memory Recall Count | 1 |
| Response Time | 1 |
| Brand | Extech |