Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642227

MPN #: 407119

Extech 407119 Heavy Duty CFM Hot Wire Thermo-Anemometer, Blue, Probe Sensor, 7.9"L

Product Description
Extech 407119 Heavy Duty CFM Hot Wire Thermo-Anemometer, Blue, Probe Sensor, 7.9"L

Heavy duty CFM hot wire thermo-anemometer uses a telescoping probe (extends up to 3 ft) that's ideal for use in ducts and ventilating systems. It can accurately measure air flow (CFM/CMM), air velocity and temperature. Air flow can be displayed as an instantaneous value or up to a 20 point average. A built-in RS-232 interface can be used with optional data acquisition software and cable for recording measurements directly to your PC. Comes complete with telescoping probe with 5.5 ft cable and 4 x AA batteries.

Features:
  • Data hold
  • Min/max
  • Auto power off
PRICE
$755.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.9 in
Width1.5 in
Height3 in

Product Details

DigitalYes
Package Includes407119, Probe, 4X Aa Batteries
ColorBlue
Power Source4X Aa Batteries
Mounting LocationNone
Display TypeLCD
DescriptionHeavy Duty Cfm Hot Wire Thermo-Anemometer
Manufacturers Part Number407119
WaterproofNo
Sensor TypeProbe
BrandExtech