94dB or combination 94dB/114dB,1kHz professional calibrator for 0.5" or 1.0" microphones. Housed in durable die-cast aluminum.
Features:
- Complete with two 9v batteries
- Carrying case
- Screwdriver
Weights & Dimensions
| Width | 2.2 in |
| Depth | 2.2 in |
| Height | 5.6 in |
| Weight | 1 |
Product Details
| Power Source | 9 V Battery |
| Description | 94 Db Sound Calibrator |
| Display Format | Analog |
| Manufacturers Part Number | 407744 |
| Case Included | Yes |
| Case Material | Aluminum |
| Response Time | Fast Or Slow |
| Brand | Extech |