Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642118

MPN #: FG100

Extech FG100 Combustible Gas Leak Detector, Combustible Gas, 50°F Min.Operating Temp.

Product Description
Extech FG100 Combustible Gas Leak Detector, Combustible Gas, 50°F Min. Operating Temp.

Detects combustible gases- liquefied natural gas (LNG) and liquefied propane gas (LPG) from 500 to 6500ppm.

Features:
  • Complete with two AAA batteries
  • Audible and visual alarm
  • Convenient compact portable size with pocket clip
  • Continuous operation up to 4 hours
  • LED indicators for gas leakage and static absorption
  • Easy one switch operation
PRICE
$109.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

Manufacturers Part NumberFG100
Case IncludedNo
DescriptionCombustible Gas Leak Detector
BrandExtech