Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB3175720

MPN #: BL4050F

Makita® 40V max XGT® Lithium-Ion Battery, 5Ah Capacity

Product Description
The Makita® 40V max XGT® Lithium-Ion Battery charges faster and works longer, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The XGT® 5.0Ah Battery reaches a full charge in 50 minutes or less, so it spends more time working and less time sitting on the charger.

XGT® Batteries feature an impact-resistant outer case and a shock-absorbing inner liner to protect the battery in harsh job site environments. Rigid rails secure the battery to the tool during high-demand applications. Each battery features digital communication that works with tools to optimize performance and chargers to protect against overload, over-discharge, and overheating.

Features:
  • Higher output power
  • Delivers up to 25% longer run time
  • Convenience: Battery charge level with 4 bright green L.E.D. indicators to clearly see charge level
  • Efficiency: Reaches full charge in 50 minutes or less
  • Durability: XGT® batteries feature advanced design impact-resistant outer case and shock-absorbing inner-liner
  • Technology: Digital communication within XGT® actively protects against overload, over-discharge and overheating
  • Includes: 40V max XGT® 5.0Ah Battery
  • Enhanced cooling system is engineered to maximize battery life
  • The digital communication within XGT® optimizes performance to provide up to 2X longer sustained power under heavy-load applications
  • XGT® Tools and Batteries are designed with a multi-layer contact interface for more constant power delivery to take on high-current demands
  • 3-year limited warranty
  • Compared to BL4040 when used on GSR01


PRICE
$335.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4
Width7-1/4 in
Height8-7/8 in

Product Details

TypePower Tool Battery
Voltage40 V
For Use With40V max XGT®
BrandMakita