LabelMaster® Lithium Battery Handling Mark,4-5/16"L x 4-3/4"W, Black/Red/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
The Lithium Battery Mark is required on some packages carrying lithium ion or lithium metal batteries. These marks have space to manually designate the UN number(s) of the lithium battery or batteries you are shipping and space to add a telephone number for additional information. Please Note: A UN number(s) and telephone information is required by the regulations prior to use in transport. The marking size is 120mm x 110mm and the label size is 126mm x 121mm. These Lithium Battery Marks are constructed of PVC-free film and sold in rolls of 500. These labels became effective for use January 1, 2017 and are required for use as of January 1, 2019.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 4-3/4 in |
| Size | 4-5/16" x 4-3/4" |
Product Details
| Type | Hazard D.O.T Labels |
| Labels per Roll | 500 |
| Material | PVC-Free Film |
| Package Quantity | 1 |
| Color | Black/Red/White |
| Manufacturers Part Number | SLB435 |
| Brand | LabelMaster |