41" Black Rubber Tarp Strap - Packs of 10 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
41 Inch Black rubber tarp strap. Stretchable yet strong for range of uses. Made with steel hooks for long life. Great as a tie down.
PRICE
$69.90 Sold in packages of 2 / $34.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Weight | 5 lbs |
| Bungee Length | 10 in |
Product Details
| Type | Tarp Strap |
| Package Quantity | 2 |
| Color | Black |
| Accessory Type | Bungee Cord and Strap |
| End Type | S Hook |
| Hook Material | Galvanized Carbon Steel |
| Brand | Harpster of Philipsburg |