ANCRA Cargo® 10" EPDM Rubber Tarp Tie, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s Cargo 10-in. EPDM tarp tie is recognized across the industry for long-lasting, reliable quality with high durability and resistances. Made with strong, 100% EPDM rubber, the arp tie offers high resistance against ozone and UV rays, making the tarp tie an excellent choice for long-term, day-to-day use. With quality stretch recovery in both warm and cold climates, the tarp tie can be depended on regardless of the weather.
For strength, the 10-in. EPDM tarp tie comes with a pair of tough steel hooks that connect securely to anchor points. The hooks have been finished with a zinc coat to protect them from rust and corrosion and to ensure years of reliable service. The tarp ties are sold in boxes of 50.
For strength, the 10-in. EPDM tarp tie comes with a pair of tough steel hooks that connect securely to anchor points. The hooks have been finished with a zinc coat to protect them from rust and corrosion and to ensure years of reliable service. The tarp ties are sold in boxes of 50.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
Product Details
| Assembly Required | No |
| Type | Tarp Tie |
| Material | EPDM Rubber |
| Package Quantity | 50 |
| Description | 10" EPDM Rubber Tarp Tie |
| Color | Black |
| Manufacturers Part Number | 52210AE |
| Brand | Ancra |