ANCRA Cargo® 21" EPDM Rubber Tarp Tie, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 21-in. EPDM tarp tie is known for quality and features improved resistances and durability to provide long-lasting performance. The tarp tie is made of 100% EPDM rubber for superior resistance to ozone and UV light, making them a great choice for long-term use. Excellent stretch recovery in both cold and warm conditions means you can depend on the tarp tie regardless of the weather.
The 21-in. EPDM tarp tie also includes a pair of sturdy steel hooks for strength when connecting to anchor points. To resist rust and corrosion and ensure years of retained quality and strength, the hooks have been finished with a zinc coat. The tarp ties are sold in boxes of 50.
Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
The 21-in. EPDM tarp tie also includes a pair of sturdy steel hooks for strength when connecting to anchor points. To resist rust and corrosion and ensure years of retained quality and strength, the hooks have been finished with a zinc coat. The tarp ties are sold in boxes of 50.
Not to be used to restrain or secure cargo. Wear safety glasses and use cation when using tarp ties.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
Product Details
| Assembly Required | No |
| Type | Tarp Tie |
| Material | EPDM Rubber |
| Package Quantity | 50 |
| Description | 21" EPDM Rubber Tarp Tie |
| Color | Black |
| Manufacturers Part Number | 52221AE |
| Brand | Ancra |