- Valet With Arrow On Two Sides.
- Oversized Handle With Comfort Grip - Can Be Picked Up Easily, Even With Light Attached
- Thick Flange Holds Onto Base
- Eliminates Splitting And Cracking
- Recessed Panel Protects Sign - 36"H X 8"W
- Flashing Light Mounting Receptacle
- Solid Recycled Rubber Base In 9, 20, Or 30 Lbs., Sold Separately
- Meets MUTCD
Plasticade 4100-BK-PARK8 Compact VALET W/ Arrow For Parking Lots, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 9 in |
| Height | 44-1/2 in |
| Weight | 4 lbs |
| Reflective | Yes |
| Storage Size Width | 44-1/2 in |
| Storage Size Length | 14-3/4 in |
| Reflective Stripe Height | 36 in |
| Panel Width | 36 in |
Product Details
| Sheeting | Engineer Grade |
| Type | Vertical Panel Channelizer |
| Fillable | No |
| Color | Black |
| Foldable | No |
| Material | Polyethylene |
| Stripe Color Family | White/Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 4100-BK-PARK8 |
| Accepts Barricade Light | Yes |
| Grabber Top | Yes |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |