41/2 X 1/8 X 7/8 DIAMOND WHEEL
Model # :WBB3150586
MPN #: 66253370016
41/2 X 1/8 X 7/8 DIAMOND WHEEL
Write a Review
Questions & Answers (0)
Related Products
Makita® INOX Grinding Wheels are designed for grinding steel and stainless steel for added versatility. The innovative design produces less noise and vibration for an improve user experience and increased efficiency. The high strength bonding agent and high quality reinforcement provide improved efficiency and durability as well.
Makita® INOX Grinding Wheels are designed for grinding steel and stainless steel for added versatility. The innovative design produces less noise and vibration for an improve user experience and increased efficiency. The high strength bonding agent and high quality reinforcement provide improved efficiency and durability as well.
Turbo diamond blades are continuous rim. Ideal for general purpose dry cutting of marble, granite and stone surfaces where a smooth precise cut is needed. Specifications: Size: 4 in (101.6 millimeters) Tool type: For use on angle grinders and circular saws Arbor Size: 7/8 in (22.22 millimeters) with 5/8 in (15.86 millimeters) adapter
Century's High Speed Saw Blades (Metal) are designed for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all popular saws. Heavy gauge fiberglass reinforcement withstands high speeds associated with gas powered saws. High Speed Steel Saw Blades Metal cuts all types of ferrous and non-ferrous metals including rebar, steel, pipe, sheet metal, and stainless steel. Double fiberglass reinforced for safety and increased durability. Designed for high speed saws for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all ...
Dry cut continuous smooth rim diamond tile blade. Ideal for cutting thin stock tiles 2" (50.8 millimeters) and less in thickness, ceramics, granite and marble. For use with right angle grinders and circular saws. Specifications: Size: 4 in (101.6 millimeters) Continuous rim Very thin kerf (width of cutting area) Arbor Size: 7/8 in (22.23 millimeters) with 5/8 in (15.86 millimeters) adapter