Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169016

MPN #: JT9-414305

JET® Bandsaw Replacement Blade For HBS-916W, 4/6 VT, 119-1/2"L x 1"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

Features:
  • Carbon steel
  • 4/6VT
  • 1" x .035" x 119-1/2"


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length119-1/2 in
Width1 in
Blade Thickness0.035 in
Blade Width1 in

Product Details

Tooth SetVariable Pitch
Trade NameJET
Blade MaterialBi-Metal
TPI4/6
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-414305
Back TypeVariable Tooth
BrandJET