JET JT9-5674032 3/4 x .035 x 97" x 8R Carbon Bandsaw Blade for JET HBS-814G
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Blade for JET 8 x 14"GH- 3/4" x .035" x 97" x 8R
PRICE
$74.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 0.75 in |
Product Details
| Type | Stationary |
| TPI | 8 |
| Material | Carbon Steel |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-5674032 |
| Brand | JET |