JET JT9-414301 1/2 x.025 x 64-1/2" x 14R Carbon Bandsaw Blade for HVBS-56M & HBS-56S
Write a Review
|
Questions & Answers (0)
Product Description
This Bandsaw Blade is designed for use with JET® Bandsaws.
PRICE
$32.95
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 0.025 in |
| Blade Width | 0.5 in |
Product Details
| Type | Stationary |
| TPI | 14 |
| Material | Carbon Steel |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-414301 |
| Brand | JET |