Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503699

MPN #: JT9-414479

Jet JT9-414479 MBS-1014W-1 10 X 14 Horizontal Mitering Bandsaw, 230V, 1-Phase

Product Description
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • 10 Horizontal Mitering Bandsaw
  • Unique design Feature a swivel-head for miter cutting structural's, pipe and tubing
  • Miter head swivels from 90" to 45", while the stock remains in the same position
  • Large, easy-to-read scale for positioning saw head
  • Quick-positioning vise lessens set-up time
  • Large handwheel and built-in gauge for easy blade tensioning
  • Coolant is distributed through the blade guides
  • Blade brush is built-in and self-propelled
  • Fully adjustable hydraulic downfeed with separate on/off valve
  • Automatic shut-off after cut
  • Carbide blade guides with rollers
  • Coolant system
  • 4/6VT Bi-metal blade
  • Adjustable material stop


PRICE
$9,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height25 in
Round at 45°9 in
Blade Wheel Diameter14 in
Blade Length130 in
Cutting Capacity10 x 14IN in
Rectangle at 90°10 X 14 in
Round at 90°10 in

Product Details

TypeManual
Amperage10 A
StyleHorizontal
Motor Voltage230V V
Voltage230 V
Phase1
Manufacturers Part NumberJT9-414479
Motor Horsepower2 HP
Vise Swivels45
Blade Speeds82, 132, 210, 330 rpm
BrandJET

Warranty

Warranty2 yr