Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535702

MPN #: JT9-714650

JET JWBS-15-3, 15" Bandsaw, 3HP, 230V

Product Description

The Jet JWBS-15-3, 14" Bandsaw with Steel Frame, 3HP, 1Ph in Woodworking, Bandsaws

Designed to perform, the JET 15' bandsaw delivers more re-saw capacity, greater throat depth and the horsepower you need to tackle bigger boards, create smoother edges and master the intricate cuts. The heavy-duty cast-iron fence system is built to give you the sturdiness and support you need for every project and features a micro-adjust dial for exact placement. The table is slotted and the guide post has a stress-free magnetic door on the front for efficient blade changes. Large, independently adjustable guides are tool-less to save you time on set up. The JET 15' steel frame bandsaw is engineered to build great projects through superior performance.

  • 14" Resaw capacity for cutting large pieces of wood, slicing veneers and cutting book matched panels
  • 21-1/2" x 16" precision ground cast iron table for added stability and work support
  • Fence system features a micro-adjustable, dual-position side plate
  • Tool-less, independently adjustable, upper and lower ball bearing guides
  • Rigid, four-sided guide post with rack and pinion adjustment for optimum blade support
  • Easy-to-read blade tension scale can be viewed through upper door window
  • Single knob adjustment simplifies the blade tracking process
  • Blade tracking window provides clear view of blade during tracking
  • Heavy duty tensioning with quick release features three settings: full tension, partial tension and full release
  • Cast iron trunnion for maximum support and stability
  • PRICE
    $3,099.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Table Size (L x W)21-1/5 x 16 in
    Size14-3/4 in
    Blade Length133 in
    Min Blade Width1/8 in
    Cutting Capacity Width14-1/8 in
    Cutting Height14 in
    Dust Port Diameter4 in
    Max Blade Width1 in
    Top Height35 in

    Product Details

    TypeBandsaw
    Dust Collection Mininum CFM Required400 CFM
    Amperage12 A
    Table Tilt-5,45 °
    Blade Speed3100 SFPM
    StyleFloor
    Voltage230 V
    Phase1
    Manufacturers Part NumberJT9-714650
    Motor Horsepower3 HP
    BrandJET