Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503920

MPN #: JT9-414500

JET® JT9-414500 J-8201K 14" Vertical Bandsaw 1 HP, 115/230V, 1Ph

Product Description

The line of JET Wood/Metal Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. JET has engineered a gear box that permits cutting of a great variety of materials, then backed it with the industry leading two year warranty

Features:
  • Cast iron frame
  • Solid one piece steel base for extra stability
  • Conveniently located on/off switch
  • Variable speed drive system (8201VS & 8203VS)
  • Exclusive gear box design allows wood/metal model saws to be used for a wider variety of metal, wood, non-ferrous metal and plastic cutting applications
  • Miter gauge
  • Dust chute
  • Saw blades (wood & metal)


PRICE
$2,699.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity14IN in

Product Details

TypeManual
Amperage16 A
StyleVertical
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberJT9-414500
Motor Horsepower1 HP
Prewired115V
BrandJET

Warranty

Warranty2 yr