Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169385

MPN #: BA9-1230388

Baileigh Industrial® BSV-14VS-V2 14" Variable Speed Vertical Bandsaw, 1 HP, 1 Phase, 110V

Product Description
Within our lineup of Vertical Bandsaws, the BSV-14VS-V2 metal cutting bandsaw increases capacity and adds a variable-speed pulley. Make straight and curved cuts with the vertical blade. Covered by a 1-year parts warranty.

Features:
  • 1 hp motor runs on 120-volt power and accepts standard 1/8" to 5/8" blades
  • Wide 14" throat depth and 9.05" maximum cutting thickness
  • Cast iron table can pivot front to back and left to right while the Halogen work light lets you see what you're cutting more clearly
  • Includes a cast iron mitering system, rip fence, and protractor to make sure your cuts are straight and repeatable
  • Variable speed from 65 to 295 fpm allows you to adjust the speed for cutting wood, metal, and even plastic while the air blowdown system cools the blade and keeps the saw clean from material chips and shavings
  • Change the speed with the hand wheel (just turn right for higher speed, left for lower) -with the help of a speed scale that lets you see the estimated blade speed
  • This bandsaw includes everything you need to cut out the center of the material without having to fix a cut through it
  • Manual shear lets you cut the blade, so you can run it through the workpiece, then weld it back together
  • Comes standard with a fully-integrated blade welder with a built-in grinder for finishing the weld joint-great for getting to the center of a cut or repairing blades
  • Thick steel plate framework minimizes vibrations to deliver accurate cuts and helps the machine last for many years


PRICE
$6,899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-5/8
Width22-13/16 in
Height76-3/4 in
Weight799 lbs
Table Size (L x W)15-15/16 x 19-11/16 in
Min Blade Width1/8 in
Max Blade Width1/2 in

Product Details

TypeBandsaw
Horsepower1 HP
Table Tilt15, 45 °
Blade Speed110/1200 SFPM
StyleVertical
Motor Voltage110 V
Voltage110 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberBA9-1230388
Motor Horsepower1 HP
BrandBaileigh Industrial