Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503837

MPN #: JT9-414502

Jet JT9-414502 J-8201VS 14 Metal/Wood Vertical Variable Speed Bandsaw, 115/230V, 1-Phase

Product Description

The line of JET Wood/Metal Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. JET has engineered a gear box that permits cutting of a great variety of materials, then backed it with the industry leading two year warranty

Features:
  • Cast iron frame
  • Solid one piece steel base for extra stability
  • Conveniently located on/off switch
  • Variable speed drive system (8201VS & 8203VS)
  • Exclusive gear box design allows wood/metal model saws to be used for a wider variety of metal, wood, non-ferrous metal plastic cutting applications
  • Miter gauge
  • Dust chute
  • Saw blades (wood & metal)
  • Adjustable table
  • These saws are specifically designed to effectively cut a variety of materials including wood, plastic, Bakelite, composites, ferrous and non-ferrous metals. Capable of cutting and resawing. Can cut delicate curves in both thick and thin stock.


PRICE
$3,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)14 x 14 in
Blade Length92-1/2 in
Blade Width1/8 - 3/4 in
Cutting Capacity14IN in
Table Height44 in
Throat Capacity13-1/2 in

Product Details

TypeManual
Amperage16 A
StyleVertical
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
Manufacturers Part NumberJT9-414502
Prewired115V
Motor Horsepower1 HP
BrandJET

Warranty

Warranty2 yr