JET HBS1220DC 12" x 20" Semi Auto Variable Speed Dual Column Bandsaw 3HP, 230/460V, 3Ph
Write a Review
|
Questions & Answers (0)
Product Description
JET's Dual Column Bandsaw is great for cutting large parts while keeping the blade as straight as possible while the head is descending during the cut. Heavy duty construction reduces vibration and deflection. Built-in self-propelled blade brush prevents chip build up in blade guides. Coolant is distributed through the blade guides through an integrated coolant system. Blade tension gauge helps to ensure the blade is in the correct cutting position. Two column design for more productive cutting. Powerful gearbox for long life. Motor designed for continuous operation. Support devise activates if gear box reaches a high temperature. LED work lamp. Auto-shut off switch stops the sawing process.
PRICE
$18,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Size | 1-1/8 x 0.043 x 155-1/2 in |
| Bed Height | 27 in |
| Throat Depth | 12 x 12 in |
| Blade Wheel Diameter | 16 in |
| Cutting Capacity | 12 x 20IN in |
| Rectangle at 90° | 12 x 20 in |
| Dimensions | 81 x 42-1/2 x 54-1/2 in |
| Square at 90° | 12 in |
| Round at 90° | 12 in |
Product Details
| Type | Semi-Automatic |
| Amperage | 7.6 amps at 230V, or 3.8 amps at 460V A |
| Blade Speed | 95 - 295 SFPM |
| Style | Horizontal |
| Motor Voltage | 230/460 V |
| Voltage | 230 / 460 V |
| Phase | 3 |
| Description | Semi Auto Variable Speed Dual Column Bandsaw |
| Manufacturers Part Number | JT9-413400 |
| Motor Horsepower | 3 HP |
| Brand | JET |