Caldwell Adjustable Lifting Beam 17-4-8 8000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The bail on this lifting beam adjusts horizontally for lifting unbalanced loads and provides clearance in low headroom applications. Lifting beam has adjustable lifting points in 6" increments. All-welded steel channel construction and includes shackles. Meets both ASME B30.20 and ASME BTH-1 standardsThe upper bail is 32 inches which is adjustable in increments of 6.
PRICE
$2,629.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Weight Capacity | 8000 lbs |
| Weight | 285 lbs |
| Spread | 54 to 96 in |
| Head Room | 19-13/16 in |
| Upper Bail Adjustment | 36 in |
| Upper Bail | 4 x 7 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 17-4-8 |
| Brand | Caldwell |