ALC 41910 Small Parts Tray, Steel
|
Questions & Answers (0)
Product Description
Fits ALC cabinets and many other cabinets; 18" L x 10-3/16" W x 2-1/8" D; Used to hold small parts while blasting
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 10 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Small Parts Tray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 41910 |
| Brand | ALC |
Warranty
| Warranty | 1 Year Limited |