Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gearwrench

Model # :WBB3191008

MPN #: MEGAMOD873

Gearwrench® 41"W x 18-1/4"D x 64-1/2"H Mechanics Tool Set in Modular Trays w/Storage, 873 Piece

Product Description
Introducing MEGAMOD: Tool sets built around what you need and want. Each set has been individually curated to contain the right tools for the job, organized in the most efficient way possible. The ultimate master mechanics tool set is at your fingertips.

Features:
  • Comprehensive 873 piece set mix of mechanics hand tools including drive tools, sockets, bit sockets, impact sockets, ratcheting wrenches, combination wrenches, pliers, screwdriver, Bolt Biter™ extraction tools, and more
  • 90-tooth ratchet gear delivers a 4° swing arc to turn a fastener in tight confines
  • 72-tooth ratcheting wrenches with a 5° swing arc with off-corner loading design on box end provides better grip and reduces fastener rounding
  • Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • Chrome and impact sockets and drive tools in 1/4", 3/8", & 1/2" drive in commonly used SAE and metric sizes
  • Dual material handle Phillips®, slotted, and Torx® standard and precision screwdrivers included
  • Precision engineered bit sockets with bits made of S2 steel for added strength and better fastener fit
  • Professional assortment of ergonomic dual material handle pliers with tongue and groove, slip joint, linesman's, diagonal cutting, and long nose
  • 41" 11 drawer GSX rolling tool cabinet features a heavy-gauge stainless steel worktop and a built-in charging station
  • Set ships in 3 pallets with tools pre-packed in premium foam storage trays
  • Full lifetime warranty on all hand tools with a 3 year warranty on tool storage


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth18-1/4 in
Height64-1/2 in
Weight518 lbs
Gauge20 ga

Product Details

TypeRolling Tool Cabinet
ColorMulti-colored
Number of Drawers16
Capacity25012
Slide TypeBall Bearing
MaterialStainless Steel
Manufacturers Part NumberMEGAMOD873
BrandGearwrench

Warranty

Warranty3 Years on Tool Storage yr