Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3220760

MPN #: GWMSMBS02

Gearwrench® 120XP Automotive Tool Set in Storage Tray, 14-3/16"W x 14-3/16"D x 2"H, 82 Pieces

Product Description
Gearwrench® mechanics tools have been designed with professional users in mind for better productivity, access, and strength. GWMSMBS02 is one of the wide collection of Modular Sets we offer that feature premium quality tools organized in sturdy foam storage trays. These chemical and solvent resistant trays are designed to fit in a wide range of tool storage systems, including our line of storage products. Foams are in contrasting orange and black with high visibility size markings for easy tool identification. Each of the fine tools nests in a custom cutout that provides optimal protection, organization, and accessibility.

Features:
  • 120XP 3/8" drive teardrop, low-profile head ratchet with flush-mounted on/off switch allow better access in tight spaces
  • Includes a 3/8" F x 1/4" M adapter, 1/4" and 3/8" extensions, and a 1/4" bit adapter
  • Metric combination wrenches and 90T double flex GearBox ratcheting wrenches help tackle a variety of tasks
  • Tongue & groove, slip joint, and push pin pliers handle a diverse range of jobs
  • Set of 37 S2 steel 1/4" hex bits in Phillips, slotted, Torx, and square and 15 SAE and metric nut setter bits for a wide range of applications
  • 1/4" and 3/8" drive 8, 10, & 13 millimeter standard and deep sockets help loosen and tighten the most common fastener sizes in the shop
  • Ratchets and drive tools meet or exceed all ASME specifications
  • Includes premium precut foam storage tray with high visibility size markings for optimal organization
  • Lifetime warranty on the tools only


PRICE
$249.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/16 in
Depth14-3/16 in
Height2 in

Product Details

TypeAutomotive Tool Set
ColorBlack/Orange
Manufacturers Part NumberGWMSMBS02
Number of Drawers1
BrandGearwrench