- Rocker Switch, On/Off, 10 Amp/250v. 12 Amp/125v
- Amber Light, 1/2" X 3/4"
- C. Creaters Pop Corn Machine
Allpoints 42-1695 On/Off Lighted Rocker Switch - 10A/250V, 12A/125V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4922 |
| Amperage | 10, 12 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Red |
| Brand | C Cretors |