Stanley 42-468 High-Impact ABS Level, 24" Long
|
Questions & Answers (0)
Product Description
Stanley® 42-468, High-Impact ABS Level, 24" Long
Durable, shock-resistant ABS construction. Top-read center vial designed for instant readability. Measuring scale adds utility. Non-marring material helps prevent damage to finished surfaces. High-visibility yellow is easy to spot on the job site. High visibility color to easily find level on work site.
PRICE
$8.60
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
Product Details
| Type | 24 |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | High-Impact ABS Level |
| Color | Yellow |
| Manufacturers Part Number | 42-468 |
| Accuracy | ±0.0001" °F |
| Brand | Stanley |