- Accuracy .006in/ft Top and bottom working surfaces
- Shock-proof and UV-proof vials
- Die casting aluminum alloy frame
- Zero position of horizontal vial can be set
- One graduation of horizontal vial is 2% slope
- Working temperature: 5°F ~ 131°F
Insize Aluminum Alloy Level, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 3-1/8 in |
| Max Measurement | 180° ft |
Product Details
| Type | Level |
| Includes | 180 Degrees , 90 Degrees And 45 Degrees Vials |
| Material | Glass/Aluminum |
| Description | Aluminum Alloy Level |
| Color | Green |
| Manufacturers Part Number | 4911-600 |
| Accuracy | .009in/ft °F |
| Brand | InSize |