Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Digi-Pas

Model # :WBB962931

MPN #: DWL-180S

Digi-Pas® DWL-180S Screw-On Digital Level Module

Product Description
Digi-Pas® DWL-180S Screw-On Digital Level Module

Digi-Pas® is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas® levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas® levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL180S is a mini screw on digital level that instantly converts a traditional spirit level to an accurcate digital level that allows for the display of any angles in degrees or % of slope. Screws are included to allow user to attach the DWL 180S onto a traditional metal or wood spirit box or I beam level. This model has accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees at all other angles. The buzzer feature allows for audible beep sound at 0° and 90°. The hold function freezes the reading on the LCD. This unit has longer than average battery life and an automatic 3 mins off feature. The outer casing is made with strong ABS polymer material making the unit impact resistance.

Features:
  • High accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees all other angles with switchable display between degrees (°) or slope (%)
  • User can easily recalibrate with no special fixtures required.
  • Screw on feature is compatible with traditional wood or metal box and I beam levels
  • Measurement Range 0° ~ +/- 90° x 4 (360°)
  • Compact size fits on any length of traditional wood and metal box or I beam level
  • Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will repair or replace any defective part which may malfunction under normal and proper use within a period of 1 year from the date of purchase.
PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0°-90°, 4 x 90° (360°)

Product Details

Resolution0.05° (1.00mm/M)
Battery TypeLithium-Ion
Number of Batteries2
DescriptionScrew-On Digital Level Module
ColorBlack
Manufacturers Part NumberDWL-180S
Accuracy±0.05 at 0 & 90, ±0.2 at 1-89 °F
BrandDigi-Pas