Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983821

MPN #: 42-480

Stanley 42-480 Professional I-Beam Level, 48" Long

Product Description
Stanley® 42-480, Professional I-Beam Level, 48" Long

  • Heavy-duty aluminum I-beam construction provides rigidity and accuracy.
  • Vials provide accuracy of 0.0015 in/in (0.15mm/m).
  • 360° vials set directly into frame never need adjustment.
  • Pipe groove for use on rounded surfaces.
  • Shock-absorbing end caps hold up to heavy use.


  • PRICE
    $22.50

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width1 in

    Product Details

    Type48
    MaterialAluminum
    DescriptionProfessional I-Beam Level
    ColorYellow
    Manufacturers Part Number42-480
    Accuracy0.0015 °F
    BrandStanley