Stanley 43-525 FatMax® Box Beam Magnetic Level, 24"
|
Questions & Answers (0)
Product Description
Stanley® 43-525, FatMax® Box Beam Magnetic Level, 24"
Block vials provide maximum accuracy of 0.0005 in/in (0.5mm/m). MaxEdge™ bridged center vial for continuous marking surface. Single-piece, aluminum box-beam structure for durability and accuracy. Rubber-gripped hand hole designed with comfort in mind. Shock-absorbing end caps hold up to heavy use. Rare earth magnets. Non-marring side bumpers helps prevent damage to finished surfaces.
PRICE
$37.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-5/32 in |
Product Details
| Style | Magnetic |
| Type | Box Beam Level |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Box Beam Magnetic Level |
| Color | Silver |
| Manufacturers Part Number | 43-525 |
| Accuracy | 0.0005 in/in (0.5mm/m) °F |
| Brand | Stanley |