Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348430

MPN #: 15662

AME 42 Piece Super Stacker Cribbing Set (15230) - 15662

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • 42 Piece Super Stacker Cribbing Kit (42) 15230
  • 15230 - 6"x7"x24" Cribbing Block
  • Stackable and Interlocking
  • Pyramid and Lincoln Log Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
  • 55 Ton Capacity
PRICE
$11,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1200 lbs
Low Height1 in
Max Height60 in

Product Details

TypeCribbing Set
Capacity55
Package Quantity1
DescriptionSuper Stacker Cribbing Set
Manufacturers Part Number15662
BrandAME International

Warranty

Warranty1 yr