Atlas 9000 Lb- Capacity High Rise Scissor Lift - ATEATTD-SLP9K-FPD
Write a Review
|
Questions & Answers (0)
Product Description
The Atlas® SLP-9K full rise scissor lift combines an extremely low lift platform height and a 78 inch full rise scissor jack system- The Atlas® SLP-9K full rise scissor lift is the perfect above ground lift for those customers with ceiling height restrictions and the need for "enough lift' to raise pick-up trucks- This Atlas® full rise scissor lift is also perfect for those service shops that want to avoid the cluttered look of dozens of vertical lift columns-
PRICE
$10,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 79 in |
| Height | 78 in |
| Weight | 2400 lbs |
| Max Height | 78 in |
Product Details
| Type | Scissor Lift |
| Capacity | 9000 lbs |
| Package Quantity | 1 |
| Description | Lift |
| Manufacturers Part Number | ATEATTD-SLP9K-FPD |
| Brand | Atlas Automotive Equipment |