Capacity 1,650 Lbs. Adjusts from 54-1/2" to 80-1/2". 12" diameter base. Foot-operated lever for extra lift. Bearing included for smooth operation. Designed to support vehicle components, not the vehicle. 2009 ASME/PASE compliant. Ship weight 36 lbs. Capacity 1,650 Lbs. 1 Year Limited Warranty.
American Forge & Foundry Underhoist Component Stand W/Foot Pedal, 1,650 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 54-1/2 in |
| Max Height | 80-1/2 in |
Product Details
| Capacity | 0.825 |
| Description | Underhoist Component Stand |
| Manufacturers Part Number | 3320A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |