- Hydraulic system actuated to provide smooth, positive power for the removal and installation of single, tandem, and duplex tires and wheels
- Lift arms can be adjusted to handle different wheel combinations
- Capacity: 0.75 Ton
- Lifting Range: 2.25" - 11"
- Lifting Arm Dimension: 25.875" x 25.25"
- Tilt Range: -2.5° - 10°
- Size: 43.5" L x 43" W x 34.875" H
- Gross Weight: 160 lbs
- 1 Year Limited Warranty
Shinn Fu America Hydraulic Wheel Dolly, 0.75 Ton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 43 in |
| Depth | 43 in |
| Height | 34-7/8 in |
| Weight Capacity | 0.75 Ton |
| Weight | 160 lbs |
| Hydraulic Lift Inches | 5" in |
| Lifting Range | 2-1/4 - 11 in |
Product Details
| Color | Red |
| Capacity | 1,500 Lbs |
| Manufacturers Part Number | BH8075 |
| Brand | Shinn Fu America |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME/ANSI, ANSI Z87.1, OSHA |