VizCon TrafFix Grabber Cone, 42" (2) 3" High Intensity Collars, 16 lb Rubber
Write a Review
|
Questions & Answers (0)
Product Description
The TrafFix Grabber-Cone measures 42" in height, nade of low density polyethylene, bright orange with extra UV inhibitors. The Grabber handle patented design allows for easy movement, they are stackable, and have (2) 3" HIP Collars and 16 lb base.
PRICE
$73.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 6.5 in |
| Height | 6.5 in |
| Weight | 19 lbs |
| Reflective | Yes |
| Diameter | 6.5 in |
Product Details
| Sheeting | High Intensity Grade |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Material | Low Density Polyethylene |
| Description | VizCon TrafFix Devices Grabber Cone, 42" (2) 3" High Intensity Collars, 16 lb Ru |
| Manufacturers Part Number | 42133-CRU-16-HIP |
| Accepts Barricade Light | Yes |
| Brand | Vizcon Traffix Devices |
Warranty
| Warranty | Limited yr |