- (XL) 1/5 pitch
- Clear Anodized Aluminum
- 2.674" Outside Diameter
42 Tooth Timing Pulley, (Xl) 1/5" Pitch, Clear Anodized Aluminum, 42xl037-6a4 - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
42 Tooth Timing Belt
PRICE
$22.00
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Pitch Diameter | 2.674 in |
| Set Screw Size | 2 x 8-32 @ 90 Deg. |
Product Details
| Type | 6 |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 42XL037-6A4 |
| For Use With | 0.375" Belt |
| Bore Type | Finished Bore |
| Number of Teeth | 42 |
| Tooth Style | (XL) 1/5 pitch |
| Brand | B & B Manufacturing |